-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pneumatic Swing Clamp Arm |
---|---|
Arm | Single |
Arm Length | 3.15" |
Material | Aluminum |
---|---|
Operating Temp. | -14 to +195 Deg F |
Destaco 9530-2 & 9540-2 Series pneumatic swing clamps can be mounted directly on top of this Destaco 9540153 pneumatic swing clamp arm. Through the locking tapered connection, the pneumatic swing clamp arm provides the operator with a stable frictional clamp connection. It provides changeable swing direction, i.e. field adjustable between right & left, and has been tested for several million cycles. Destaco 9540153 pneumatic swing clamp arm is made of lightweight aluminium for harsh welding environments and excellent structural rigidity. The clamping arm can also be used to clamp objects at pressures ranging from 45 to 130 psi. This rotatable arm can pivot 360 degrees to accommodate accessories. Destaco 9540153 pneumatic swing clamp arm is ideal for assembling, welding, fixturing & testing in the aerospace, food & packaging, and automotive industries.
Raptor Supplies offers 9500-2 Series pneumatic swing clamps which are compatible with this Destaco swing clamping arm.
Height (cm) | 2.03 |
---|---|
Length (cm) | 16.51 |
Width (cm) | 12.7 |
HS Code | 8205700090 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.08 |
UPC | 999569929290 |
Destaco 9540153 pneumatic swing clamp arm attaches to pneumatic swing clamps, allowing parts to be clamped at various distances. With its wide range of features, it is suitable for applications such as assembling, welding, fixturing and testing in the aerospace, food and automotive industries.
These pneumatic swing clamp arms are compatible with 9500-2 Series pneumatic swing clamps for flexible configuration.
Pneumatic swing clamps are used for clamping workpieces. They are ideal for applications that require low clamping force. These clamps keep the clamping area free of straps and clamping components for unrestricted loading and unloading of the workpiece.
To determine whether to choose a left or right swing variant, you need to visualise the arm from above, during the clamping stroke. Arms moving clockwise are right hand swing and arms moving counter clockwise are left hand swing variants.
Pneumatic swing clamps require spindles (flat tip, swivel foot or hex head), flanges, replacement seal kits, clamping arm adapters and end mounting foot assemblies for proper and smooth functioning.
Pneumatic swing clamp arms use compressed air for tightening the clamp to hold things in a way that prevents them from moving, falling or separating.
Please note that the item you have bought is a 115V.