-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pneumatic Swing Clamp Arm |
---|---|
Arm | Single |
Arm Length | 1.97" |
Material | Aluminum |
---|---|
Operating Temp. | -14 to +195 Deg F |
This Destaco 9540150 pneumatic swing clamp arm can be mounted directly on top of Destaco's 9500-2 Series pneumatic swing clamps. With this pneumatic swing clamp arm, the operator gets a stable frictional clamp connection via a locking tapered connection. It provides changeable swing direction, i.e. field adjustable between right & left, and has been tested for several million cycles. Destaco 9540150 pneumatic swing clamp arm is made of lightweight aluminium for harsh welding environments and excellent structural rigidity. The clamping arm can be used at pressures ranging from 45 to 130 psi to provide maximum and fatigue-free clamping force. With its 360 degrees of free movement, the rotatable arm can be positioned in any direction and is tapped to accommodate spindle accessories. The clamp arm can be attached to pneumatic swing clamps in order to enhance their capabilities and is ideal for applications such as assembling, welding, fixturing, and testing, in the aerospace, food & packaging, and automotive industries.
Raptor Supplies also offers 9500-2 Series pneumatic swing clamps which are compatible with these Destaco swing clamping arms.
Height (cm) | 2.03 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 12.7 |
HS Code | 8205700090 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.06 |
UPC | 025593039220 |
Destaco 9540150 pneumatic swing clamp arm attaches to pneumatic swing clamps, allowing parts to be clamped at various distances. It offers a broad combination of features, making it adaptable to applications such as assembling, welding, fixturing & testing, in the aerospace, food & packaging, and automotive industries.
Pneumatic swing clamp arms are used for tightening the clamp to hold things in a way that prevents them from moving, falling or separating.
These pneumatic swing clamp arms are compatible with 9500-2 Series pneumatic swing clamps for flexible configuration.
Pneumatic swing clamps are used for clamping workpieces. They are ideal for applications that require low clamping force. These clamps keep the clamping area free of straps and clamping components for unrestricted loading and unloading of the workpiece.
To determine whether to choose a left or right swing variant, you need to visualise the arm from above, during the clamping stroke. Arms moving clockwise are right hand swing and arms moving counter clockwise are left hand swing variants.
Pneumatic swing clamps require spindles (flat tip, swivel foot or hex head), flanges, replacement seal kits, clamping arm adapters and end mounting foot assemblies for proper and smooth functioning.
Please note that the item you have bought is a 115V.