-
Change Country
-
English
- Sign in
- Source Now
Swing Direction: Left Hand
Cylinder Bore: 1.26"
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pneumatic Swing Clamp |
---|---|
Clamping Force | 76 Lbs. |
Cylinder Bore | 1.26" |
Holding Capacity | 90 Lbs. |
Material | Aluminum |
Max. Input Air Pressure (PSI) | 120 |
Mount | Side Flange, Tapped Hole, Standard |
---|---|
Operating Temp. | -14 to +195 Deg F |
Port Size | 1/8 NPT |
Stroke | 0.79" |
Swing Direction | Right Hand |
Vertical Clamp Stroke | 0.79" |
Destaco 9530-2R pneumatic swing clamp employs a strong hydraulic clamp mechanism that is intended to provide quick clamping in secondary manufacturing operations on both non metallic and metallic products, for increased productivity. It features a compact design that makes it adaptable for tight spaces and is equipped with an arm that rotates at the top of the stroke. The clamp offers lock angle repeatability with high accuracy, thereby making clamping on an extremely compact area easily possible. The clamp is used where uninterrupted & rapid access to the clamping station is needed, and is ideal for fixturing, testing, assembling and welding applications in the automotive and food & packaging industries. This double acting, non locking clamp delivers clamping force in direct proportion to inlet pressure and bore size, and has a shielded piston rod for protection from weld spatter. This clamp offers field adjustable swing direction from left to right at 90 degrees and is sensor ready for T slot or round style sensors. This pneumatic clamp has a block style body for ease-of-installation and comes with rod weld covers to protect the rod throughout the stroke. It is capable of accommodating 6.5 mm x 5 mm T slots and 4 mm round style switches, as well as offering field adjustable swing direction (left / right). Additionally, this clamp has been tested for several million cycles and features a robust design to improve the fundamental functions of the clamp and for delivering consistency. Destaco 9530-2R pneumatic swing clamp can work under pressure ranging between 45 psig and 120 psig, at temperatures up to 140 degrees Fahrenheit. The clamp arm ensures maximum, fatigue less clamping force (maximum total stroke of 20 mm) and is equipped with a pneumatic cylinder having an input port to connect to a source of compressed air. It is compatible with multiple mounting accessories including body mount flanges & replacement seal kits for unobstructed functioning of the clamps.
Height (cm) | 10.67 |
---|---|
Length (cm) | 17.78 |
Width (cm) | 8.64 |
HS Code | 8205700090 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.7 |
UPC | 697437593320 |
This Destaco 9530-2R pneumatic swing clamp offers a broad combination of features, making it adaptable to applications such as fixturing, testing, assembling and welding applications in the automotive and food & packaging industries.
This Destaco 9530-2R pneumatic swing clamp is ISO 9001:2015 and ISO 14001:2015 certified.
destaco-9530-2l.pdf
Destaco swing clamps or pneumatic swing clamps are non-locking clamps that deliver clamping force directly proportional to inlet pressure and bore size. They are ideal for applications that require only low clamping force, and keep the clamping area free of straps & clamping components, for unrestricted workpiece loading and unloading.
Yes, Destaco 9500 Series pneumatic swing clamps are available in cylinder bore sizes of 22 mm, 32 mm, 40 mm and 50 mm.
To determine whether a left or right swing variant is ideal, you need to visualise the arm from above during the clamping stroke. Arms moving clockwise are right hand swing arms and arms moving counter clockwise are left hand swing arms.
Please note that the item you have bought is a 115V.