-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Straight Line Action Clamp |
---|---|
Base Length | 4.35" |
Base Width | 2" |
Handle Style | Straight |
Holding Capacity | 1100 Lbs. |
Holding Capacity | 1100lbs. |
Material | Steel |
Mounting Base | Flange |
---|---|
Overall Height | 2.82" |
Overall Length | 5.86" |
Plunger | Round |
Plunger Height | 0.39" |
Plunger Thread Size | M8 |
Toggle Lock Plus | No |
Straight line action clamps use movement of a clamp plunger & spindle along their axis to securely hold workpieces. These clamps can be locked either in extended position only for use as push clamps or in both extended and retracted positions for use as pull & push clamps. They are ideal for testing, fixturing, tensioning, CNC machining & plastic injection moulding applications that require frequent clamping and declamping operations. Destaco 95040 straight line action clamp (Destaco 95030, 95040, 95050 & 95060 Series) has a cast steel handle & base with black oxide finish for preventing regular wear & tear while operating in industrial environment. The clamp handle rotates backwards to fall below the mounting plane for locking the clamp in the retracted position. This clamp features a round sliding plunger to lock it in both pulling and pushing directions. The clamp plunger is metrically threaded for quick fastening of a metric threaded spindle. This clamp has a flanged base for quick mounting on horizontal surfaces to support heavy duty clamping of workpieces. It has a low profile design for minimising overhead clearance requirements while installing or operating the clamp. This manual clamp is also available in load capacities of 550, 1650 & 3960 lb on Raptor Supplies.
Height (cm) | 7.7 |
---|---|
Length (cm) | 14.91 |
Width (cm) | 5.08 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.7245 |
This Destaco 95040 straight line action clamp is used for assembly, testing, CNC machining, plastic injection moulding and tensioning operations in the aerospace, automotive, consumer goods and food & packaging industries.
Raptor Supplies offers this Destaco manual clamp in variants having 550 lb (95030), 1650 lb (95050) and 3960 lb (95060) holding capacities.
Straight line action clamps are operated manually to rotate the levers or handle for pushing the clamp plunger against the workpieces and holding them securely.
The term "holding force or capacity" indicates the ideal strength of the clamp for holding down the equipment, workpieces or sheet metal on the assembly line or during other industrial applications. The holding force is measured during the clamp manufacturing process, so does not provide a practical measure of the capacity of the clamp. Clamping force or exerting force denotes the actual force exerted by the clamp onto the workpieces for holding them. The clamping force is generally lesser than the holding capacity, due to several factors like the position of spindles in the clamping bars and the opposing force applied on the clamp.
The red coloured handles alert the operator about the location of the operating handle and also indicates when he should grab it.
Yes, Destaco can supply manual clamps in a wide range of coloured handles according to customer requirements. Destaco also offers special grips without the Destaco logo upon request.
Coupling grease, such as Mobil XTC are recommended for use with the brand's mechanical clamps.
Most Destaco clamps feature grips that can be easily removed by simply sliding them off. But some handle grips undergo vinyl dipping to fit the underlying handle and hence, have to be cut off for removal.
All Destaco carbon steel clamps are zinc plated to withstand & minimise wear & tear due to harsh industrial environments. Destaco also supplies stainless steel clamps for applications requiring clamping in outdoor conditions.
Please note that the item you have bought is a 115V.