DESTACO 91090 Vertical Hold-Down Toggle Clamp, 4.72 Inches Length, 385 lb Holding Cap.
  • Model: 91090
  • Item: AJ8BDP

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 91090 Vertical Hold-Down Toggle Clamp, 4.72 Inches Length, 385 lb Holding Cap. | AJ8BDP
Hover to zoom
In Stock: 30+ units
£47.41 / unit
Get it by Fri, Jun 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    Bar Width (In.)0.63
    Base Length1.98
    Base StyleFlanged Front Mount
    Base Width1.46
    Handle StyleStraight
    Holding Capacity385
    MaterialCarbon Steel
    Movement60
    Opening100
    OrientationVertical
    Overall Height7.89
    Overall Length4.72
    Spindle Thread Size5/16 M8
    Bar StyleU-Bar

    Shipping Info:

    Ship weight (kg) 0.36
    Ship height (cm)8.51
    Ship length (cm)20.04
    Ship width (cm)5.03
    Country of OriginUS

    Product Details:

    • Destaco 91090 series hold-down toggle clamps have a carbon steel body with black oxide finish, an open bar and a flanged front mount base for vertical mounting. These clamps have a maximum holding capacity of 385 lb (174.6 kg).