-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pneumatic Swing Clamp |
---|---|
Clamping Force | 85 Lbs. |
Cylinder Bore | 1.57" |
Holding Capacity | 103 Lbs. |
Material | Aluminum |
Max. Input Air Pressure (PSI) | 145 |
Mount | Block Style |
---|---|
Operating Temp. | -14 to +195 Deg F |
Port Size | 1/8 |
Stroke | 1.24" |
Swing Direction | Left Hand, Right Hand, Straight |
Vertical Clamp Stroke | 0.39" |
Destaco 89R40-010-2 pneumatic swing clamp offers lock angle repeatability with high accuracy, thereby making clamping on an extremely compact area easily possible. The compact design makes it adaptable for applications where uninterrupted and rapid access to the clamping station is needed. This clamp is ideal for fixturing, testing, assembling and welding applications in the automotive and food & packaging industries. This double acting, non locking clamp delivers clamping force in direct proportion to inlet pressure & bore size. Destaco 89R40-010-2 clamp employs a strong hydraulic clamp mechanism that is intended to provide quick clamping in secondary manufacturing operations on both non metallic and metallic products. The quick swing and clamp movement of this clamp ensures improved productivity. It is capable of accommodating 6.5 mm x 5 mm T slot and 4 mm round style switches, and is sensor ready for T slot & round style sensors. This Destaco pneumatic swing clamp offers field adjustable swing direction (left / right / straight line) and has been tested for several million cycles. It features a block style body for ease of installation and a robust design to improve the fundamental functions of the clamp & offer consistency. Destaco 89R40-010-2 swing clamp can work under pressures ranging between 45 psig and 120 psig, at temperatures up to 140 degrees Fahrenheit. It comes with clamp arms for maximum & fatigue less clamping force (maximum total stroke of 21 mm) and a holding capacity of 85 lb. This unit is equipped with a pneumatic cylinder having an input port to connect to a source of compressed air. It is compatible with multiple mounting accessories including body mount flanges & replacement seal kits, for unobstructed functioning of the clamp.
Height (cm) | 16.76 |
---|---|
Length (cm) | 6.35 |
Width (cm) | 7.11 |
HS Code | 8205700090 |
Country Of Origin | DE |
---|---|
Weight (kg) | 1.17 |
UPC | 463071121058 |
Destaco 89R40-010-2 pneumatic swing clamp offers a broad combination of features, making it ideal for applications such as welding, assembling, fixturing, testing and light machining in the aerospace, automotive and food & packaging industries.
destaco-8jg-215-1.pdf
Pneumatic swing clamps are designed for clamping workpieces in the aerospace, automotive and food & packaging industries. They are ideal for applications that require only low clamping force and keep the clamping area free of straps & clamping components for unrestricted loading and unloading of the workpiece.
To determine whether a left or right swing variant is ideal, you need to visualise the arm from above during the clamping stroke. Arms moving clockwise are right hand swing arms and arms moving counter-clockwise are left hand swing arms.
Pneumatic swing clamps require spindles (flat tip, swivel foot or hex head), flanges, replacement seal kits, clamping arm adapters and end mounting foot assemblies for proper and smooth functioning.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
The holding capacity or holding force is the capability of a clamp for holding down mechanical equipment or sheet metal while assembling automotive parts or during manufacturing processes.
Please note that the item you have bought is a 115V.