DESTACO 868-LC Replacement Clamp, 18.59" Open Height, Vertical Mounting
  • Model: 868-LC
  • Item: AJ8BGC

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£556.52 / unit
Get it by Fri, Jun 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemReplacement Clamp
    Mounting OrientationVertical
    Open Height18.59
    Opening91
    Port SizeG1/4
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 7.65
    Ship height (cm)11.91
    Ship length (cm)34.29
    Ship width (cm)10.16
    Country of OriginUS

    Accessories