DESTACO 847-U Hold-Down Toggle Clamp, 9.27" Open Height, Solid, 1000 Lb Holding Cap.
  • Model: 847-U
  • Item: AJ8BLT

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 847-U Hold-Down Toggle Clamp, 9.27 Open Height, Solid, 1000 Lb Holding Cap. | AJ8BLT
Hover to zoom

View similar items

In Stock: 30+ units
£689.29 / unit
Get it by Fri, Jun 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemPneumatic Hold Down Clamp
    Mounting OrientationHorizontal
    Open Height9.27
    Opening94
    Port Size1/4 NPT
    Spindle Thread Size1/2 M12
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 4.02
    Ship height (cm)11.18
    Ship length (cm)38.74
    Ship width (cm)9.55
    Country of OriginUS

    Product Details:

    • 847-U Destaco hold down toggle clamp can be mounted horizontally and has a solid bar that can handle loads up to 1000 lb (453.59 kg). It is used in various industrial clamping applications.

    Accessories