DESTACO 840 Hold-Down Toggle Clamp, 100 Degree, 1500 Lb Holding Cap.
  • Model: 840
  • Item: AJ8BMU

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 840 Hold-Down Toggle Clamp, 100 Degree, 1500 Lb Holding Cap. | AJ8BMU
Hover to zoom
In Stock: 30+ units
£1285.73 / unit
Get it by Fri, Jun 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    Mounting OrientationVertical
    Opening100
    Port Size3/8 NPT
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 1.76
    Ship height (cm)3.51
    Ship length (cm)25.53
    Ship width (cm)3.48
    Country of OriginUS

    Product Details:

    • Destaco 840 vertical hold down clamp has a narrow design to fit in confined spaces and is supplied with a magnetic ring for position sensing.