DESTACO 8315 Pneumatic Swing Clamp, Right-hand Swing, 80 Lb
  • Model: 8315
  • Item: AC8PJL
  • Cross: 3CXK6

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 8315 Pneumatic Swing Clamp, Right-hand Swing, 80 Lb | AC8PJL 3CXK6
Hover to zoom

View similar items

In Stock: 30+ units
£531.84 / unit
Get it by Fri, Jun 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemPneumatic Swing Clamp
    Holding Capacity89 Lb.
    MaterialAluminum
    Max. Input Air Pressure (PSI)130
    Operating Temp.-14 to +195 F

    Shipping Info:

    Ship weight (kg) 1.06
    Ship height (cm)10.41
    Ship length (cm)17.53
    Ship width (cm)8.64
    HS code8205700090
    Country of OriginUS