DESTACO 830-RC Replacement Clamp
  • Model: 830-RC
  • Item: AJ8BDV

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£133.72 / unit
Get it by Fri, Jun 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemReplacement Clamp
    Load Capacity2495.38
    Plunger Thread Size8/3/2016
    Port Size1/8 NPT

    Shipping Info:

    Ship weight (kg) 2.76
    Ship height (cm)7.62
    Ship length (cm)29.03
    Ship width (cm)4.14
    Country of OriginUS

    Accessories