-
Change Country
-
English
- Sign in
- Source Now
Authorized Distributor of
Destaco offers a wide range of products like manual clamps, pneumatic clamps, clamp accessories and many more. The brand's straight line action clamps are designed to hold a workpiece by pushing it towards a surface. Destaco 603 Series straight line action clamps are ideal for use as both push & pull clamps as they can be locked in both extended and retracted positions. Destaco 604 Series straight line action clamps on the other hand, feature adaptable and compact design due to their threaded body that provide a through hole mounting.
The brand also manufactures pull action latch clamps featuring handles to place a clamping pull bar or hook around an opposing workpiece latch that is horizontally or vertically oriented to the clamp base. These clamps provide a powerful closing force and a thumb control lever for positive holding and convenient single handed operation. They are generally offered in fixed latch, U hook (horizontal and vertical) and J hook type designs. Destaco 323 Series pull action latch clamps are equipped with a horizontal U hook for pulling workpieces that are parallel to the clamp base.
Choose from a wide range of these high-quality clamping products, available in a variety of bar sizes, styles, clamping base, dimensions, materials and load holding capacities on Raptor Supplies.
Raptor Supplies is not sponsored, endorsed or licensed by, or in any way affiliated with, Destaco.
Pneumatic Tubing(1 Product)
Confined Space Ventilation Duct Accessories(78 Products)
Rotary Actuators(15 Products)
Brackets(4 Products)
Parts(4 Products)
Respirator Accessories(4 Products)
Hydraulic Cylinder(3 Products)
Pneumatic Controls(2 Products)
Hydraulic Presses(1 Product)
Tubing(1 Product)
Destaco clamps cross-reference with Bessey & Grainger clamps. Some of the Destaco clamp accessories / tools also cross-reference with Miller Fluid Power, Speedaire, Vestil, Honeywell, Johnson Controls & Siemens clamp accessories. So, if you're looking for a competitor clamp, tool or accessories that are either out of stock or obsolete, Raptor Supplies can help.
Clamps are small in size and may require careful compact packaging. Hence, they are delivered by courier shipment and not by air freight.
Destaco offers a wide range of products like manual clamps, pneumatic clamps, clamp accessories and many more. The brand's straight line action clamps are designed to hold a workpiece by pushing it towards a surface. Destaco 603 Series straight line action clamps are ideal for use as both push & pull clamps as they can be locked in both extended and retracted positions. Destaco 604 Series straight line action clamps on the other hand, feature adaptable and compact design due to their threaded body that provide a through hole mounting.
The brand also manufactures pull action latch clamps featuring handles to place a clamping pull bar or hook around an opposing workpiece latch that is horizontally or vertically oriented to the clamp base. These clamps provide a powerful closing force and a thumb control lever for positive holding and convenient single handed operation. They are generally offered in fixed latch, U hook (horizontal and vertical) and J hook type designs. Destaco 323 Series pull action latch clamps are equipped with a horizontal U hook for pulling workpieces that are parallel to the clamp base.
Choose from a wide range of these high-quality clamping products, available in a variety of bar sizes, styles, clamping base, dimensions, materials and load holding capacities on Raptor Supplies.
Raptor Supplies is not sponsored, endorsed or licensed by, or in any way affiliated with, Destaco.
Dover Corporation (a world leader in engineered products, pumps & process solutions and refrigeration & food equipment) owns Destaco, which is a leading manufacturer of clamping, gripping, linear / rotary transferring and robotic tools. Destaco was founded in 1915 as Detroit Stamping Company. Destaco designed & manufactured its first manual toggle clamp in 1936.
Destaco is headquartered at Auburn Hills, Michigan, United States of America. Their manufacturing facilities and offices are located across the globe in 12 locations in North America, Asia and Europe.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
Yes, Destaco carbon steel clamps are zinc plated to withstand & minimise wear & tear due to harsh industrial environments. Destaco also supplies stainless steel clamps for applications requiring clamping in outdoor conditions.
The difference between a vertical & horizontal toggle clamp lies in the locking position of the clamp handle. A vertical clamp handle is oriented vertically or perpendicular to the base when in the locked position, whereas a horizontal toggle clamp is positioned horizontally or parallel to the base.
Destaco pull action latch clamps depend on a handle for operating the tool, a clamping arm for contact point between the work item & clamp and a base for attaching the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is pulled horizontally for creating force parallel to the base and squeeze-holding the work items.
Destaco flat tip bonded spindles reduce marking on fragile or polished surfaces while swivel foot spindles are used where a large area needs to be clamped.
The term "holding force or capacity" indicates the ideal strength of the clamp for holding down the equipment, workpieces or sheet metal on the assembly line or during other industrial applications.