DESTACO 82L3G-2630000B Hold-Down Toggle Clamp, 180 Degrees, 180 N Holding Torque
  • Model: 82L3G-2630000B
  • Item: AJ8AXX

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£722.77 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemPneumatic Hold Down Clamp
    Mounting OrientationVertical
    Opening180
    Port SizeG1/8
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 1.29
    Country of OriginUS

    Product Details:

    • Destaco 82L3G-2630000B is a hold-down toggle clamp featuring a solid bar with an opening angle of 180 degrees.
    • This power clamp can be used in automated systems and features a port size of G1/8.
    • It can be mounted vertically and has a maximum holding torque of 180 Nm.