DESTACO 82L2G-2030000 Pneumatic Clamp, 660 In-lb
  • Model: 82L2G-2030000
  • Item: AC8PHN
  • Cross: 3CXH1

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 82L2G-2030000 Pneumatic Clamp, 660 In-lb | AC8PHN 3CXH1
Hover to zoom

View similar items

In Stock: 30+ units
£700.81 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemPneumatic Hold Down Clamp
    Holding Capacity660 Lb.
    MaterialAluminum, Steel Arm
    Max. Input Air Pressure (PSI)120
    Operating Temp.-14 to +195 F

    Shipping Info:

    Ship weight (kg) 1.02
    Ship height (cm)27.43
    Ship length (cm)8.64
    Ship width (cm)8.38
    HS code8205700090
    Country of OriginUS