DESTACO 827-UE Pneumatic Toggle Clamp, 88 Degree, Solid, 600 LB Holding Cap.
  • Model: 827-UE
  • Item: AJ8BGJ

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 827-UE Pneumatic Toggle Clamp, 88 Degree, Solid, 600 LB Holding Cap. | AJ8BGJ
Hover to zoom

View similar items

In Stock: 30+ units
£525.91 / unit
Get it by Fri, Jun 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemPneumatic Hold Down Clamp
    Mounting OrientationHorizontal
    Opening88
    Port SizeG1/8
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 2.12
    Ship height (cm)22.96
    Ship length (cm)21.87
    Ship width (cm)4.45
    Country of OriginUS

    Accessories