DESTACO 827-U Pneumatic Toggle Clamp, 9.04" Open Height, U-Bar, 600 Lb Holding Cap.
  • Model: 827-U
  • Item: AJ8BLQ

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom

View similar items

In Stock: 30+ units
$487.84 / unit
Get it by Wed, Jun 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemPneumatic Hold Down Clamp
    Mounting OrientationVertical
    Open Height9.04
    Opening88
    Port Size1/8 NPT
    Spindle Thread Size3/8 M10
    Bar StyleU-Bar

    Shipping Info:

    Ship weight (kg) 2.12
    Ship height (cm)22.96
    Ship length (cm)21.87
    Ship width (cm)4.45
    Country of OriginUS

    Accessories