DESTACO 81L12-14100 Pneumatic Clamp, 90 Degree, 177 In-lb
  • Model: 81L12-14100
  • Item: AC8PHF
  • Cross: 3CXG3

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 81L12-14100 Pneumatic Clamp, 90 Degree, 177 In-lb | AC8PHF 3CXG3
Hover to zoom
In Stock: 30+ units
£589.95 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemPneumatic Hold Down Clamp
    Arm90 Degrees
    Holding Capacity177 Lb.
    MaterialAluminum, Steel Arm
    Max. Input Air Pressure (PSI)120
    Operating Temp.-14 to +195 F

    Shipping Info:

    Ship weight (kg) 0.2
    Ship height (cm)12.45
    Ship length (cm)7.11
    Ship width (cm)6.86
    HS code8205700090
    Country of OriginDE