DESTACO 81L12-10100 Pneumatic Clamp, 120 Degree, 221 In-lb
  • Model: 81L12-10100
  • Item: AC8PHE
  • Cross: 3CXG2

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£589.95 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemPneumatic Hold Down Clamp
    Arm120 Degrees
    Holding Capacity221 Lb.
    MaterialAluminum, Steel Arm
    Max. Input Air Pressure (PSI)120
    Operating Temp.-14 to +195 F

    Shipping Info:

    Ship weight (kg) 0.2
    Ship height (cm)11.94
    Ship length (cm)6.86
    Ship width (cm)7.11
    HS code8205700090
    Country of OriginDE