DESTACO 817-UE Pneumatic Toggle Clamp, 95 Degree, 375 Lb Holding Cap.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO | 817-UE | AJ8BFQ | Pneumatic Hold Down Clamp
In Stock
£284.11 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Feb 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: 817-UE

    • Item: AJ8BFQ

    Product Specifications:

    ItemPneumatic Hold Down Clamp
    Mounting OrientationVertical
    Opening95
    Port SizeG1/8
    Spindle Thread Size5/16 M8
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 1.04
    Ship height (cm)19.08
    Ship length (cm)15.85
    Ship width (cm)2.54
    Country of OriginUS

    Product Series:

    Destaco 817 Series pneumatic toggle clamps feature a dual mounting surface for improved flexibility and a built-in flow control, eliminating the need of external flow controls. These clamps are equipped with sensor slots that can accommodate round as well as T-style sensors. Destaco's pneumatic toggle clamps can handle a maximum load of 450 lb (204.11 kg) and are used in welding and assembly applications.

    Brand Overview:

    Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.

    Accessories

    Sent to your email in 30 min

    Model: 817-UEItem: AJ8BFQ