DESTACO 817-U Pneumatic Toggle Clamp, 7.51" Open Height, 375 Lb Holding Cap.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£278.44 / unit

Pay by Proforma Invoice

Get it by Thu, Aug 13
  • Model: 817-U

  • Item: AJ8BLP

Options:

MPN

Product Specifications:

ItemPneumatic Hold Down Clamp
Mounting OrientationVertical
Open Height7.51
Opening95
Port Size1/8 NPT
Spindle Thread Size5/16 M8
Bar StyleU-Bar

Shipping Info:

Ship weight (kg) 1.04
Ship height (cm)19.08
Ship length (cm)15.85
Ship width (cm)2.54
Country of OriginUS

Related Products

Accessories

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes