-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Replacement Clamp |
---|---|
Bar Style | Solid |
Clamp Bar Opening | 95 Deg. |
Mounting Orientation | Vertical |
---|---|
Opening | 95 Deg |
Port Size | 1/8 NPT |
Destaco 817-S-LC replacement clamp assembly is ideal for substituting worn out Destaco 817-S Series pneumatic toggle clamps and for quick clamping in the automotive, aerospace and food & packaging industries. It operates by combining a pneumatic cylinder with a toggle mechanism to fix and hold down workpieces in place. This pneumatic clamp is equipped with an air actuated cylinder with an input port for connecting to the compressed air source and then utilising that compressed air to apply clamping pressure for holding the workpiece in place. It is sensor ready for both round and T slot style sensors, and features in built flow restriction to eliminate the need for external flow controls. The clamp is equipped with over centre toggle action linkage combined with a pneumatic cylinder to provide a device that is easily adaptable for a wide variety of applications including fixturing, testing, welding and automotive part assembling. Destaco 817-S-LC clamp assembly features an enclosed design for use in dirty environments (MIG & spot welding) and is actuated by double acting pneumatic cylinders producing a maximum clamping pressure of 145 psig. Destaco 817-S-LC pneumatic toggle clamp comes equipped with an ergonomic handle grip for utmost operator comfort by reducing hand fatigue. The unit allows economical use on short run jobs with temporary fixturing and is equipped with a magnetic piston ring for precise position sensing. This pneumatic toggle clamp is completely self contained & requires only a pressure source for user safety. It allows dual mounting surfaces for maximum flexibility and is capable of handling loads up to 450 lb, at temperatures ranging from -14 to 194 degrees Fahrenheit. It has a solid bar clamping arm for keeping workpieces securely in place.
Height (cm) | 19.08 |
---|---|
Length (cm) | 17.7 |
Width (cm) | 2.54 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.0395 |
Destaco 817-S-LC straight line action clamp is ideal for welding, automotive part assembling and fixture checking in the automotive, aerospace and food & packaging industries.
Pneumatic toggle clamps feature the same basic design and operation as manual hold-down or straight-line toggle clamps, but are operated pneumatically. They are completely self-contained and require only a pressure source hook-up.
The toggle clamp actuates against the workpiece and stretches or compresses the equipped linkages for keeping the workpiece in a stationary position.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
The clamp's holding capacity or holding force signifies the capability of a clamp to hold down mechanical equipment or sheet metal during automotive part assembling or similar manufacturing processes.
Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is generally less than the stated holding capacity. The actual clamping force depends on various factors including spindle position (clamping arm length), cylinder area, cylinder bore and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Please note that the item you have bought is a 115V.