Our customers love us!

DESTACO 810-U-RC Pneumatic Toggle Clamp, 99 Degree
  • Model: 810-U-RC
  • Item: AJ8BEW

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£71.78 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemPneumatic Hold Down Clamp
    Mounting OrientationHorizontal
    Opening99
    Port Size1/8 NPT
    Spindle Thread Size3/8 M10
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 1.83
    Ship height (cm)9.63
    Ship length (cm)29.72
    Ship width (cm)8.13
    Country of OriginUS