DESTACO 807-UE Pneumatic Toggle Clamp, 375 lb Holding Cap.
  • Model: 807-UE
  • Item: AJ8AZK

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO | 807-UE | AJ8AZK | Pneumatic Hold Down Clamp
Hover to zoom
In Stock
£234.17 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Feb 28
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemPneumatic Hold Down Clamp
    Mounting OrientationHorizontal
    Open Height5.83
    Opening103
    Port SizeG1/8
    Spindle Thread SizeM8
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 0.75
    Ship height (cm)7.62
    Ship length (cm)23.7
    Ship width (cm)5.74
    Country of OriginUS

    Product Series:

    Destaco 807 Series pneumatic toggle clamp is sensor ready for round as well as T-slot sensors. It features a built-in flow restriction that eliminates the need for external flow controls. It comes with a supplied bolt retainer that can handle loads up to 500 lb (226.79 kg) and comes in different port sizes.

    Brand Overview:

    Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.

    Sent to your email in 30 min

    Model: 807-UEItem: AJ8AZK

    setTimeout(function(){ gtag('event', 'view_item', { 'send_to': 'AW-939214415', 'value': '234.17', 'items': [{ 'id': 'AJ8AZK', 'google_business_vertical': 'retail' }] }); }, 5000);