-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pneumatic Hold Down Clamp |
---|---|
Clamp Arm Length | 2.51" |
Clamp Arm Style | U-Bar |
Clamp Bar Opening | 103 Deg. |
Cylinder Bore | 1.26" |
Duty Cycle | Fair/Medium |
Holding Capacity | 375 Lbs. |
Holding Capacity | 375lbs. |
---|---|
Mounting Orientation | Horizontal |
Open Height | 5.83" |
Opening | 103 Deg |
Operating Temp. | -10 To 90 Deg.C |
Port | Standard Type |
Port Size | 1/8 NPT |
Pneumatic clamps use air actuated cylinders to apply clamping pressure & hold workpieces that require repetitive clamping. Destaco pneumatic toggle clamps are suitable for assembly, welding & light duty clamping operations in metalworking & woodworking applications. Destaco 807 Series pneumatic hold down clamps are pneumatic versions of 207 Series manual clamps. They are sensor ready for both round & T slot style sensors and feature inbuilt flow restriction to eliminate the external flow control requirements. Destaco 807-U-HT is equipped with a U bar for accommodating a spindle to hold down workpieces. It is actuated by a double acting pneumatic cylinder that features a magnetic ring piston for smooth operation & position sensing. The pneumatic cylinder consumes 0.015 cubic feet of air through a 1/8 NPT port and can handle a maximum pressure of 10 bar. This pneumatic clamp can withstand high temperatures and provides a maximum load capacity of 375 lb. It is completely self contained & requires only a pressure source for user safety. This clamp has threaded mounting holes on its base for quick & easy installation on horizontal surfaces. Raptor Supplies offer this clamp in variants having normal operating temperatures and a solid clamping bar for use in operations that require clamping at a predetermined location.
Height (cm) | 7.62 |
---|---|
Length (cm) | 23.7 |
Width (cm) | 5.74 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.747 |
Destaco 807-U-HT pneumatic hold down clamp is adaptable to applications, such as gripping, clamping, system checking, fixturing, testing, welding and assembly operations in automotive and food & packaging industries.
destaco-807-u.pdf
Raptor Supplies offers this pneumatic clamp in variants having solid clamp arm style and a maximum holding capacity of 500 lb (Destaco 807-S-HT). We also supply a similar clamp for operating in normal temperatures (Destaco 807-U) to reduce operating costs where high temperature version of the clamp is not required.
Pneumatic toggle clamps feature the same basic design and operation as manual hold-down or straight-line toggle clamps, but are operated pneumatically. They are completely self-contained and require only a pressure source hook-up.
A coupling grease, such as Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
The term "holding capacity" or the holding force indicates the capability of the clamp to hold down the equipment, workpiece or sheet metal on the assembly line or during other manufacturing processes.
Clamping force or exerting force refers to the actual force that the clamp exerts onto the workpiece for holding it. The holding force or capacity provides a measure of the ideal strength of the clamp that is measured during the manufacturing process. The clamping force is generally lesser than the holding capacity, depending upon several factors like the position of spindles in the clamping bars and the opposing force applied on the clamp.
Destaco also offers a wide range of light & medium duty pneumatic clamps that are available in a range of configurations, styles and materials (aluminium / steel).
Please note that the item you have bought is a 115V.