DESTACO 807-SE Pneumatic Toggle Clamp, 500 lb Holding Cap.
  • Model: 807-SE
  • Item: AJ8AXR

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 807-SE Pneumatic Toggle Clamp, 500 lb Holding Cap. | AJ8AXR
Hover to zoom
In Stock: 30+ units
£260.62 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemPneumatic Hold Down Clamp
    Mounting OrientationHorizontal
    Open Height5.83
    Opening103
    Port SizeG1/8
    Spindle Thread SizeM8
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 0.75
    Ship height (cm)7.62
    Ship length (cm)23.7
    Ship width (cm)5.23
    Country of OriginUS