-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pneumatic Straight Line Clamp |
---|---|
Air Consumption | 0.006cu. ft. |
Clamp Arm Length | 0.75" |
Clamp Arm Style | Solid Bar |
Cylinder Bore | 1.26" |
Exerting Force | 731 Lbs. |
Holding Capacity | 2000 Lbs. |
---|---|
Material | Steel |
Max. Input Air Pressure (PSI) | 80 |
Operating Temp. | -10 To 90 Deg.C |
Plunger Thread Size | M8 |
Port Size | 1/8 NPT |
Destaco 8031 pneumatic hold down clamp, also known as pneumatic clamp or pneumatic toggle clamp, combines a pneumatic cylinder with a toggle mechanism and are used to hold down & fix workpieces in assembling and welding applications in the automotive & aerospace industries. The unit is completely self contained and requires only a pressure source for safety. It also features an enclosed design for spot and MIG welding in dirty working environments. Destaco 8031 pneumatic hold down clamp is sensor ready for round style sensors and can accommodate working loads up to 2000 lb. This 8031 pneumatic hold down clamp is compatible with quick disconnect (2 mm and 5 mm) extension cables to provide flexible adjustments of length and height, and is suitable for areas where multiple clamping points are required. Additionally, it requires a round reed switch with a quick disconnect cable operated by the magnetic ring fixed on the clamp's cylinder.
Height (cm) | 17.27 |
---|---|
Length (cm) | 21.34 |
Width (cm) | 14.73 |
HS Code | 8205700090 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.27 |
Destaco 8031 pneumatic hold down clamp offers a wide combination of features, making it adaptable to applications such as assembly, welding & heavy duty production in the automotive and aerospace industries.
Destaco 8031 pneumatic hold down clamp is ISO 9001:2015 and ISO 14001:2015 certified.
Destaco pneumatic clamps use air-actuated cylinders to operate the clamping mechanism. They are suitable for quick clamping in continuous production operations & temporary fixturing.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during similar manufacturing processes.
Please note that the item you have bought is a 115V.