DESTACO 803-RC Replacement Clamp, 600.24 lb load cap.
  • Model: 803-RC
  • Item: AJ8AXQ

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
$93.50 / unit
Get it by Wed, Jun 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemReplacement Clamp
    Load Capacity600.24
    Plunger Thread SizeM8
    Port Size1/8 NPT

    Shipping Info:

    Ship weight (kg) 0.84
    Ship height (cm)7.44
    Ship length (cm)25.04
    Ship width (cm)6.02
    Country of OriginUS

    Accessories