-
Change Country
-
English
- Sign in
- Source Now
Handle Type: Without Handle
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pneumatic Hold Down Clamp |
---|---|
Bar Style | Solid |
Clamp Arm Length | 2.68" |
Clamp Bar Opening | 98 Deg. |
Exerting Force | 605 Lbs. |
Handle Type | Without Handle |
Height Under Clamp Arm | 1.39" |
Holding Capacity | 830 Lbs. |
---|---|
Holding Capacity | 830lbs. |
Mounting Orientation | Horizontal |
Open Height | 5.72" |
Opening | 98 Deg |
Port Size | 1/8 |
Destaco 8007-E pneumatic toggle clamp, also known as pneumatic hold down clamp, is ideal for quick clamping, fixturing & testing, assembling and welding applications in the automotive and food & packaging industries. It uses an air-actuated cylinder for applying clamping pressure & holding workpieces in place. This portable pneumatic clamp allows economical use on short-run jobs with temporary fixturing and is equipped with a toggle mechanism for keeping the clamp mechanically locked, even during loss of air pressure. The unit is completely self-contained & requires only a pressure source. Further, it features a solid clamping bar to suit multiple application requirements as well as hardened pins & bushings at all pivot points for durability. Destaco 8007-E pneumatic hold down clamp is sensor ready for both round and T-slot style sensors, and features in-built flow restriction to eliminate the need for external flow controls. This clamp comes integrated with a bolt retainer for handling loads up to 830 lb, and can be operated at temperatures ranging from -14 to 194 degrees F. Destaco pneumatic toggle clamp is equipped with a non pivoting cylinder that can easily be hard-piped into fixtures, and is integrated with a magnetic piston ring for accurate position sensing. It features an enclosed design for spot & MIG welding in dirty working environments.
Height (cm) | 14.53 |
---|---|
Length (cm) | 25.88 |
Width (cm) | 6.91 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.5885 |
Destaco 8007-E pneumatic hold down clamp is ideal for fixturing & testing, assembling and welding applications in the aerospace, automotive and food & packaging industries.
Destaco 8007-E pneumatic toggle clamp is ISO 9001:2015 and ISO 14001:2015 approved to deliver high quality clamping services.
destaco-8007-e.pdf
The toggle clamp actuates against the workpiece and stretches or compresses the equipped linkages for keeping the workpiece in a stationary position.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during similar manufacturing processes.
Please note that the item you have bought is a 115V.