Our customers love us!

DESTACO 800 Pneumatic Retractor Clamp, 850 lb Holding Cap.
  • Model: 800
  • Item: AG3QYG
  • Cross: 33TV70

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 800 Pneumatic Retractor Clamp, 850 lb Holding Cap. | AG3QYG 33TV70
Hover to zoom
In Stock: 30+ units
£963.40 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemPneumatic Retractor Clamp
    ArmFully Retracts
    ClampLight Duty Pneumatic Hold Down
    Holding Capacity850 Lb.
    MaterialAluminum/Steel
    Max. Input Air Pressure (PSI)150
    Operating Temp.-14 Degrees to +194 Degrees F

    Shipping Info:

    Ship weight (kg) 1.13
    Ship height (cm)4.14
    Ship length (cm)12.22
    Ship width (cm)6.91
    HS code8466208065