DESTACO 7-101 Vertical Hold-Down Cam Action Clamp, 475 lb Holding Cap.
  • Model: 7-101
  • Item: AJ8BCP

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£212.67 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    Bar Width (In.)0.5
    Base Length1.25
    Base StyleFlanged
    Base Width1.75
    Handle StyleStraight
    Holding Capacity475
    MaterialCarbon Steel
    Movement80
    Opening80
    OrientationVertical
    Overall Height5
    Overall Length4.63
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 0.45
    Ship height (cm)12.7
    Ship length (cm)11.76
    Ship width (cm)4.45
    Country of OriginUS

    Product Details:

    • Cam action hold down action clamp ideal for light machining, assembling and welding applications
    • Carbon steel construction for heavy-duty operation capable of holding capacities up to 475 lb
    • Features a solid bar clamp arm which can be cut, welded or modified to accommodate workpiece of variable thicknesses
    • Equipped with a straight vertical handle with 80 degree angular movement for moving clamp arm 
    • Flange base mounting style for surface mounting