DESTACO 690-1MBPLS Straight Line Action Clamp, 5000 lb Holding Cap.
  • Model: 690-1MBPLS
  • Item: AJ8AXN

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 690-1MBPLS Straight Line Action Clamp, 5000 lb Holding Cap. | AJ8AXN
Hover to zoom
In Stock: 30+ units
£769.11 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemStraight Line Action Clamp
    Base Length3
    Base StyleFlanged
    Base Width4.02
    Handle StyleStraight
    Load Capacity4999.75
    MaterialCarbon Steel
    Overall Height6.37
    Overall Length13.31
    Plunger Thread SizeM16

    Shipping Info:

    Ship weight (kg) 3.69
    Ship height (cm)16.18
    Ship length (cm)33.81
    Ship width (cm)8.2
    Country of OriginUS