Order online and get 5% off Use code FAB5
Finalize your delivery options in checkout.
Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.
Item | Straight Line Action Clamp |
Base Length | 7.81 |
Base Style | Flanged |
Base Width | 3.25 |
Handle Style | Straight |
Load Capacity | 16000 |
Material | Carbon Steel |
Overall Height | 4.84 |
Overall Length | 11.16 |
Plunger Thread Size | M16 |
Ship weight (kg) | 2.56 |
Ship height (cm) | 12.29 |
Ship length (cm) | 28.35 |
Ship width (cm) | 8.26 |
Country of Origin | US |
Destaco 650 Series clamps have the maximum load-holding capacity (16000 lb or 7257.478 kg) and the longest stroke of all straight-line action clamps. These Destaco straight line clamps have a forged-steel flanged base and are used in heavy-duty push / pull clamping applications.
Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.