DESTACO 640-R Straight Line Action Clamp, With Toggle Lock Plus, 7500 lb Holding Cap.
  • Model: 640-R
  • Item: AJ8BGR

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom

View similar items

In Stock: 30+ units
$299.56 / unit
Get it by Wed, Jun 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemStraight Line Action Clamp
    Base Length8.53
    Base StyleFlanged
    Base Width3
    Handle StyleStraight
    Load Capacity7508.62
    MaterialCarbon Steel
    Overall Height4.28
    Overall Length12.65
    Plunger Thread SizeM12

    Shipping Info:

    Ship weight (kg) 3.06
    Ship height (cm)10.87
    Ship length (cm)32.13
    Ship width (cm)7.62
    Country of OriginUS

    Product Details:

    • Destaco 640-R Straight-line Action Clamp is made up of carbon steel and offers heavy-duty push / pull clamping with a maximum holding capacity of 7500 lb.
    • This clamp features an easy-to-operate push-pull handle that allows the plunger to move in and out along its axis and provide the longest plunger travel (4 inches) for any straight action clamp.
    • The clamp's Destaco Toggle Lock Plus feature locks the handle in both extended and retracted positions and provides protection against unintentional opening.