DESTACO 640-MR Straight Line Action Clamp, With Toggle Lock Plus, 7500 lb Holding Cap.
  • Model: 640-MR
  • Item: AJ8BLX

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 640-MR Straight Line Action Clamp, With Toggle Lock Plus, 7500 lb Holding Cap. | AJ8BLX
Hover to zoom

View similar items

In Stock: 30+ units
£302.92 / unit
Get it by Fri, Jun 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemStraight Line Action Clamp
    Base Length8.53
    Base StyleFlanged
    Base Width3
    Handle StyleStraight
    Load Capacity7508.62
    MaterialCarbon Steel
    Overall Height4.28
    Overall Length12.65
    Plunger Thread SizeM12

    Shipping Info:

    Ship weight (kg) 3.06
    Ship height (cm)10.87
    Ship length (cm)32.13
    Ship width (cm)7.62
    Country of OriginUS

    Product Details:

    • Destaco 640-MR Straight-line Action Clamp offers a maximum holding capacity of 7500 lb and is ideal for welding, tensioning devices, and assembly & test loads.
    • This clamp offers a clamping-to-applied force ratio of 35:1 and the longest plunger movement for any straight-line action clamp with its push-pull handle. It also allows the handle to rotate and fall below the mounting plane to get locked in the retracted position.