DESTACO 630-MR Straight Line Action Clamp, With Toggle Lock Plus, 2500 lb Holding Cap.
  • Model: 630-MR
  • Item: AJ8AZV

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom

View similar items

In Stock: 30+ units
$184.54 / unit
Get it by Wed, Jun 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemStraight Line Action Clamp
    Base Length2.25
    Base StyleFlanged
    Base Width2.25
    Handle StyleThumb
    Load Capacity2495.38
    MaterialCarbon Steel
    Overall Height3.05
    Overall Length7.06
    Plunger Thread SizeM10

    Shipping Info:

    Ship weight (kg) 0.88
    Ship height (cm)7.75
    Ship length (cm)17.93
    Ship width (cm)5.72
    Country of OriginUS