-
Change Country
-
English
- Sign in
- Source Now
Plunger Thread Size: 5/16-18
Material: Steel
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Straight Line Action Clamp |
---|---|
Handle | Straight |
Holding Capacity | 400 Lbs. |
Material | Stainless Steel |
Mounting Base | Flange |
Overall Height | 4.160" |
Overall Length | 4.950" |
---|---|
Plunger | Round |
Plunger Height | 1.5" |
Plunger Thread Size | 5/16-18 |
Toggle Lock Plus | No |
Type | Straight Line Action, Through Hole, SS |
Straight line action clamps are ideal for moving the plunger in the clamp along the axis using push / pull or straight line toggle clamping action. These clamps can be locked in both extended & retracted positions or only in the extended position, allowing them to act as both pull or push clamps. They are used during fixturing, testing, CNC machining & plastic injection moulding applications in the automotive, aerospace and food & packaging industries. Destaco 604-SS manual clamp is integrated with a lever handle that moves a round plunger to press against a workpiece to hold it in place. It has flange base and a threaded body for through hole mounting of the clamp. This clamp features an imperial internal threaded plunger for quick fastening of imperial threaded spindles. It has a compact design to minimise space requirement for clamp installation & usage, thereby increasing ease of operation in confined spaces. This manual toggle clamp has stainless steel construction for corrosion resistance & durability and preventing wear & tear under harsh abrasive conditions. We also supply similar manual clamps having steel construction for structural rigidity, Toggle Lock Plus mechanism to prevent accidental opening of the clamp and a metric internally threaded plunger for accommodating imperial threaded spindles.
Height (cm) | 3.3 |
---|---|
Length (cm) | 17.78 |
Width (cm) | 14.48 |
HS Code | 8205700090 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.27 |
UPC | 697437560490 |
destaco-602.pdf
Raptor Supplies offers these manual clamps in steel construction (604) for strength to prevent breaking / bending under heavy loads. We also supply similar clamps with M8 metric plunger thread (Destaco 604-MMSS) for secure installation of the spindle assemblies and Toggle Lock Plus mechanism (604-RSS) to prevent accidental opening of the clamp. For more variants related to Destaco 604-SS clamp, refer to the Destaco 604 Series Clamps page on our website.
A straight line action clamp is manually operated using a handle / lever to push a plunger against the workpiece and prevent it from moving mid-operation, thereby ensuring secure clamping.
Destaco provides Toggle Lock Plus feature in many of the manual clamps to act as a secondary locking mechanism, ensuring that the clamps stay in the over-centre toggle lock condition. This mechanism is useful when fixtures of the clamp are inverted, in motion or in a vibratory environment. It provides an extra level of safety for the user and the workpiece. Raptor Supplies can deliver Destaco 604-RSS straight line action clamp with Toggle Lock Plus feature and similar specifications as Destaco 604-SS manual clamp.
The term "holding capacity" or the holding force indicates the capability of the clamp to hold down the equipment, workpiece or sheet metal on the assembly line or during other manufacturing processes.
Clamping force or exerting force refers to the actual force that the clamp exerts onto the workpiece for holding it. The holding force or capacity provides a measure of the ideal strength of the clamp that is measured during the manufacturing process. The clamping force is generally lesser than the holding capacity, depending upon several factors like the position of spindles in the clamping bars and the opposing force applied on the clamp.
Coupling greases like Mobil XTC are recommended to use during the rebuilding or maintenance of the mechanical clamps .
The red coloured handles alert the operator of the location of the operating handle and when should he grab it.
All Destaco carbon steel clamps are zinc plated to withstand & minimise wear & tear due to harsh industrial environments. Destaco also supplies stainless steel clamps for applications requiring clamping in outdoor conditions.
Please note that the item you have bought is a 115V.