DESTACO 604-MMSS Straight Line Action Clamp, Stainless Steel, 400 lb Holding Cap.
  • Model: 604-MMSS
  • Item: AJ8AYP

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO | 604-MMSS | AJ8AYP | Straight Line Action Clamp
Hover to zoom
In Stock
£98.08 / unit
Get it by Tue, Feb 25
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemStraight Line Action Clamp
    Base StyleThreaded
    Handle StyleStraight
    Load Capacity299
    MaterialStainless Steel
    Overall Height4.16
    Overall Length4.95
    Plunger Thread SizeM8

    Shipping Info:

    Ship weight (kg) 0.2
    Ship height (cm)10.57
    Ship length (cm)10.85
    Ship width (cm)3.3
    Country of OriginUS

    Product Details:

    • Destaco 604-MMSS Straight Line Action Clamp has stainless-steel construction and is used in assembling, testing and welding fixtures. It has a threaded body for through-hole mounting and a maximum load holding capacity of 400 lb (181.4 kg).
    • This compact clamp has an easy-to-operate push / pull handle that moves the plunger in and out along its axis and can be locked in both extended and retracted positions.

    Product Series:

    Destaco 604 Series straight-line action clamps are high-quality fastening devices used in CNC machining and in welding and fixturing of objects. These clamps feature a threaded plunger for thru-hole mounting and positioning, and a locking facility in both extended and retracted positions which allows them to be used as either as a push or a pull clamp. These Destaco clamps are available in steel and stainless-steel variants with maximum holding capacities of 300 and 400 pounds, respectively.

    Brand Overview:

    Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.

    Sent to your email in 30 min

    Model: 604-MMSSItem: AJ8AYP