DESTACO 604-MM Straight Line Action Clamp, Metric, 300 lb Holding Cap.
  • Model: 604-MM
  • Item: AG3QYV
  • Cross: 33TV85

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£44.58 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemStraight Line Action Clamp
    Capacity300 lb.
    FinishZinc
    FunctionPush or Pull Clamp
    Height4.156"
    Max. Extended Height Below Equip Frame (In.)4.156
    Overall Height4.156"
    Overall Length4-61/64"
    Thread SizeM8
    TipInternally Threaded
    TypeThrough-Hole Mounted

    Shipping Info:

    Ship weight (kg) 0.32
    Ship height (cm)15.24
    Ship length (cm)15.24
    Ship width (cm)5.08
    HS code8205700090

    Product Details:

    • Destaco 604-MM is a straight line action clamp ideal for CNC machining and fixturing applications in automotive, aerospace and packaging industries.
    • It has a maximum holding capacity of 300 lb and can be locked in both extended and retracted positions to be used as either a push or a pull clamp.
    • This Destaco clamp features an internally threaded plunger for thru-hole mounting and an easy-to-operate push / pull handle which permits the plunger to move in and out along its axis.

    Accessories