DESTACO 604 Straight Line Action Clamp, Steel, 300 lb Holding Cap.

DESTACO 604 Straight Line Action Clamp, Steel, 300 lb Holding Cap.

In Stock
£21.78 / unit

Free Shippingto UK Mainland. Use Code FS2019. Conditions Apply.

Get it by Tue, Nov 19
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 604
  • Item: AC8PLK
  • Cross Ref: 3CXT7
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Straight Line Action Clamp
Handle Straight
Height Under Arm (In.) 0.44
Holding Capacity 300 Lb.
Overall Height 4.160"
Overall Length 4.950"
Plunger Dia. 0.44 In.
Plunger Travel 1.50 In.
Thread Size 5/16-18
Type Straight Line Action, Through Hole

Shipping Info:

Ship weight (kg) 0.28
Ship height (cm) 10.16
Ship length (cm) 8.89
Ship width (cm) 2.54
HS code 8205700090
Country of Origin US

Product Details:

  • Destaco 604 is a versatile and compact straight line action clamp with a threaded body for thru-hole mounting. It has a maximum load holding capacity of 300 lb (136 kg) and is used in assembling, testing and welding fixtures. 
  • This clamp can lock in both extended and retracted positions and is used in place of a fastener to hold fixture parts. It has an easy-to-operate push / pull handle that moves the plunger in and out along its axis.

Product Series:

Destaco 604 Series straight-line action clamps are high-quality fastening devices used in CNC machining and in welding and fixturing of objects. These clamps feature a threaded plunger for thru-hole mounting and positioning, and a locking facility in both extended and retracted positions which allows them to be used as either as a push or a pull clamp. These Destaco clamps are available in steel and stainless-steel variants with maximum holding capacities of 300 and 400 pounds, respectively.

Brand Overview:

Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.

Accessories