DESTACO 603-SS Straight Line Action Clamp, Stainless Steel, 840 lb Holding Cap.

In Stock
£65.35 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Nov 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 603-SS

  • Item: AC8PLQ

  • Cross Ref: 3CXU3

  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Straight Line Action Clamp
Base Mounting Centers 1.44 x 1.31 In.
Handle Straight
Height Under Arm (In.) 0.97
Holding Capacity 840 Lb.
Overall Height 3.430"
Overall Length 4.730"
Plunger Dia. 0.44 In.
Plunger Travel 1.25 In.
Thread Size 5/16-18
Type Straight Line Action, SS

Shipping Info:

Ship weight (kg) 0.39
Ship height (cm) 5.08
Ship length (cm) 12.7
Ship width (cm) 17.78
HS code 8205700090
Country of Origin TH

Product Series:

Destaco 603 Series straight line action clamps have a steel body with round plunger and a push / pull handle that allows the plunger to move in and out along its axis. These clamps can be used in extended or retracted position in various applications such as checking fixtures, welding fixtures and tensioning devices. Some of the 603 Series Destaco clamps have a Toggle Lock Plus feature as a secondary lock mechanism to ensure over-centre locking condition and prevention against unintentional opening.

Brand Overview:

Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.