DESTACO 603-MR Straight Line Action Clamp With Toggle Lock, Metric, 600 lb Holding Cap.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO | 603-MR | AG3QYN | 33TV79 | Straight Line Action Clamp
In Stock
£79.09 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Feb 3
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: 603-MR

    • Item: AG3QYN

    • Cross Ref: 33TV79

    • Option to pay via Bank Transfer
    • We accept RFQs and Purchase Orders
    • Pay by Invoice viahsbc-ukApply now
    • Live customer support (7am - 5pm CET)

    Product Specifications:

    ItemStraight Line Action Clamp
    Base Mounting Centers1.44 x 1.31 In.
    HandleHorizontal
    Height Under Arm (In.)0.97
    Holding Capacity600 Lb.
    Overall Height3.430"
    Overall Length4.800"
    Plunger Dia.0.44 In.
    Plunger Travel1.25 In.
    SpindleNot Supplied
    Thread SizeM8
    TypeStraight Line Action

    Shipping Info:

    Ship weight (kg) 0.32
    Ship height (cm)10.16
    Ship length (cm)12.7
    Ship width (cm)5.08
    HS code8205700090

    Product Series:

    Destaco 603 Series straight line action clamps have a steel body with round plunger and a push / pull handle that allows the plunger to move in and out along its axis. These clamps can be used in extended or retracted position in various applications such as checking fixtures, welding fixtures and tensioning devices. Some of the 603 Series Destaco clamps have a Toggle Lock Plus feature as a secondary lock mechanism to ensure over-centre locking condition and prevention against unintentional opening.

    Brand Overview:

    Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.

    Sent to your email in 30 min

    Model: 603-MRItem: AG3QYNCross Ref: 33TV79