-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Straight Line Action Clamp |
---|---|
Base Mounting Centers | 1.44 x 1.31" |
Handle | Straight |
Holding Capacity | 600 Lbs. |
Material | Steel |
Mounting Base | Flange |
Overall Height | 3.430" |
Overall Length | 4.730" |
---|---|
Plunger | Round |
Plunger Height | 0.97" |
Plunger Thread Size | 5/16-18 |
Toggle Lock Plus | No |
Type | Straight Line Action |
Destaco 603 straight line action clamp is suitable for holding a workpiece in place by applying force from the side. This clamp is designed for various heavy duty push / pull clamping tasks including checking & welding fixtures, assembly & testing operations. Destaco straight line action clamp features carbon steel construction & zinc plated finish that delivers high resistance against wear / damage from harsh industrial abuse. Destaco straight line action clamp's handle locks in both extended & retracted positions that enable the user to use this clamp either in push or pull type configuration. This handle can also be easily adjusted which allows it to rotate and in turn fall below the mounting plane, thereby locking it in the retracted position. It features a large plastic grip that ensures user comfort for prolonged usage. Destaco straight line action clamp's round plunger securely holds the workpiece in position for preventing slippage mid operation. Destaco straight line clamp comes with a flanged style base for ease of installation on flat surfaces / workbenches. For applications that require the clamp to firmly hold / grip the workpiece in a high vibration environment, 603 Series Toggle Lock Plus enabled clamps are also available.
Height (cm) | 3.81 |
---|---|
Length (cm) | 21.59 |
Width (cm) | 12.7 |
HS Code | 8205700090 |
---|---|
Country Of Origin | TH |
Weight (kg) | 0.41 |
destaco-603.pdf
Destaco straight line action clamps are manual operated push / pull style clamps that are used for various applications, such as welding, woodworking, tensioning devices and other assembly & testing operations.
Yes, apart from this carbon steel clamp, Destaco also offers various similar clamp variants, such as Toggle Lock Plus enabled clamps (Destaco 603-R clamp & Destaco 603-MR clamp) as well.
Some straight line action clamps, such as Destaco 603 clamp, feature a threaded plunger that is manually fastened using a plastic grip handle. These clamps feature a two way locking handle (retracted or extended position) for enabling the user to use this clamp either in push or pull type configuration.
The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or sheet metal on the assembly line or during any other manufacturing process.
Yes, carbon steel clamps from Destaco are zinc plated for withstanding & minimising wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.
For ensuring smooth operation & durability of mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.
Please note that the item you have bought is a 115V.