DESTACO 602-MM Straight Line Action Clamp, 200 lb Holding Cap.

DESTACO 602-MM Straight Line Action Clamp, 200 lb Holding Cap.

In Stock
£31.75 / unit

Free Shippingto UK Mainland. Use Code FS2019. Conditions Apply.

Get it by Wed, Nov 20
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 602-MM
  • Item: AG3QYM
  • Cross Ref: 33TV78
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Straight Line Action Clamp
Handle Routable
Holding Capacity 200 Lb.
Overall Height 3.130"
Overall Length 2.620"
Plunger Dia. 0.39 In.
Plunger Travel 0.75 In.
Spindle Not Supplied
Thread Size M6
Type Straight Line Action

Shipping Info:

Ship weight (kg) 0.14
Ship height (cm) 10.16
Ship length (cm) 7.62
Ship width (cm) 5.08
HS code 8205700090

Product Details:

  • Destaco 602-MM is a compact, through-hole mounted straight line action clamp with a maximum load-holding capacity of 200 lb.
  • This clamp has an easy-to-operate push / pull handle that allows in and out movement of the clamp along its axis. It can be locked in both extended and retracted positions.

Product Series:

Destaco 602 Series straight line action clamps have an easy-to-operate push / pull handle that moves the plunger of the clamp along its axis. These versatile straight action Destaco clamps are used in soldering, welding and testing applications. Destaco straight line action clamps have a corrosion-resistant steel body and an ergonomic handle for better grip.

Brand Overview:

Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.