-
Change Country
-
English
- Sign in
- Source Now
Plunger Thread Size: 1/4-20
Material: Steel
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Straight Line Action Clamp |
---|---|
Handle | Straight |
Holding Capacity | 200 Lbs. |
Material | Steel |
Mounting Base | Flange |
Overall Height | 3.130" |
Overall Length | 2.620" |
---|---|
Plunger | Round |
Plunger Height | 0.41" |
Plunger Thread Size | 1/4-20 |
Toggle Lock Plus | No |
Type | Straight Line Action, Through Hole |
Straight line action clamps are used to move the plunger in the clamp along the axis using push / pull or straight line toggle clamping action. These clamps can be locked either in two positions (extended and retracted position), allowing them to act as both pull or push clamps or only in the extended position. They are ideally used for checking & welding fixtures, assembly & tensioning operations in the automotive, aerospace and food & packaging industries. Destaco 602 Series clamps feature a lever handle that moves upwards or downward to lock the round sliding plunger in extended or retracted position for holding workpieces. These clamps feature a flanged base and a threaded body for through hole mounting. They have a compact design to minimise space requirement for clamp installation & usage, thereby increasing ease of operation in confined spaces. This Destaco 602 straight line action clamp has imperial internal threadings for quick fastening of the plunger. It further has steel construction for strength & durability and to prevent bending / breaking under heavy loads. Raptor Supplies can deliver similar manual clamps having stainless steel construction, providing corrosion resistance and with metric internal threading for secure clamping.
Height (cm) | 2.79 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 17.78 |
HS Code | 8205700090 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.12 |
destaco-602.pdf
Raptor Supplies offers these manual clamps in stainless steel construction (602-SS) for corrosion resistance. We also supplies similar clamps with M6 metric plunger thread (Destaco 602-MM) for secure installation.
A straight line action clamp is manually operated using a handle / lever to push a plunger against the workpiece and prevent it from moving mid-operation, thereby ensuring secure clamping.
The term "holding capacity" or the holding force indicates the capacity of the clamp to hold down an equipment, workpiece or a sheet metal on the assembly line or during other manufacturing processes. It also denotes the maximum external force that a clamp in a locked position can resist safely without getting permanently deformed.
The red coloured handles alerts the operator about where the operating handle is and when should he grab it.
Most of the Destaco clamps feature grips that can be easily removed by sliding them off. But some of the handle grips undergo vinyl dipping to fit the underlying handle and hence, have to be cut off to remove them.
All Destaco carbon steel clamps are zinc plated to make them capable of withstanding & minimising wear & tear in harsh industrial environments. Destaco also supplies stainless steel clamps for applications requiring outdoor clamping.
Coupling greases like Mobil XTC are recommended for use with the brand's mechanical clamps.
No, Destaco clamps are not designed for hoisting or lifting applications.
Yes, Destaco can supply manual clamps in a wide range of coloured handles according to customer requirements. Destaco also offers special grips without Destaco logo upon request.
Please note that the item you have bought is a 115V.