DESTACO 6015-M Straight Line Action Clamp, Flange Base, 560 lb Holding Cap.
  • Model: 6015-M
  • Item: AC8PLA
  • Cross: 3CXR7

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£43.88 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemStraight Line Action Clamp
    Base Mounting Centers0.87 x 1.75 In.
    HandleT
    Height Under Arm (In.)0.50
    Holding Capacity560 Lb.
    Overall Height1.590"
    Overall Length2.960"
    Plunger Dia.0.39 In.
    Plunger Travel0.70 In.
    Thread SizeM6
    TypeStraight Line Action

    Shipping Info:

    Ship weight (kg) 0.16
    Ship height (cm)3.3
    Ship length (cm)8.89
    Ship width (cm)12.45
    HS code8205700090
    Country of OriginTH