DESTACO 6015 Straight Line Action Clamp, Flange Base, 560 lb Holding Cap.
  • Model: 6015
  • Item: AG9QLT
  • Cross: 21TE89

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 6015 Straight Line Action Clamp, Flange Base, 560 lb Holding Cap. | AG9QLT 21TE89
Hover to zoom
In Stock: 30+ units
£43.26 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemStraight Line Action Clamp
    Base Mounting Centers1.75 x .87
    Handle184 Degrees
    Height Under Arm (In.)0.5
    Holding Capacity560
    Overall Height1.59
    Overall Length2.96
    Plunger Dia.0.39
    Plunger Travel0.7
    Thread Size1/4-20
    TypeFlanged Base

    Shipping Info:

    Ship weight (kg) 0.15
    Ship height (cm)3.81
    Ship length (cm)10.16
    Ship width (cm)5.08
    Country of OriginTH

    Product Details:

    • Destaco 6015 is one of the smallest straight line action clamps with a flanged base. It is widely used to hold workpieces and fixtures in testing and assembling applications.
    • This Destaco clamp is made of high-quality steel and has a maximum holding capacity of 560 lb (2500 N). It can be locked in both extended and retracted positions.