-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Straight Line Action Clamp |
---|---|
Holding Capacity | 100 Lbs. |
Material | Stainless Steel |
Mounting Base | Flange |
Plunger | Round |
---|---|
Plunger Height | 0.5" |
Plunger Thread Size | #8-32 |
Toggle Lock Plus | No |
Destaco 601-SS straight line action clamp is suitable for holding workpieces against a vertical surface in metalworking & manufacturing facilities. It is ideal for soldering, gluing, testing and assembly applications. This clamp features stainless steel construction that delivers high resistance against wear / damage from harsh industrial conditions. Destaco straight line action clamp has compact design that makes it usable in confined spaces & tough to reach areas. Destaco straight line clamp has flanged style base for ease of installation on flat surfaces / workbenches. This straight line action clamp features threaded body that enables through hole mounting for easy & secure clamping. Its round plunger securely holds the workpiece in position for preventing slippage mid operation. Destaco 601 Series clamps are also offered in zinc plated, carbon steel constructed variants on Raptor Supplies.
Height (cm) | 2.54 |
---|---|
Length (cm) | 2.54 |
Width (cm) | 2.54 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0454 |
UPC | 697437560193 |
Destaco 601-SS straight line action clamp is designed for soldering, gluing, testing and assembly applications.
destaco-601.pdf
Destaco straight line action clamps are manually operated push / pull style clamps that are used for various applications, such as welding, woodworking, tensioning devices and various assembly & testing operations.
Yes, apart from this stainless steel clamp, Destaco also offers various similar, carbon steel clamps (Destaco 601-M clamp & Destaco 601-O clamp).
Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, such as cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Unlike straight line action pneumatic clamps, regular manual style clamps from Destaco have a separate handle for engaging the plunger to hold the workpiece in place.
Some straight line action clamps, such as Destaco 601-SS clamp, feature a threaded plunger that is manually fastened using a plastic grip handle. These clamps have a two way locking handle (retracted or extended position) for enabling the user to use this clamp either in push or pull type configuration.
The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or sheet metal on the assembly line or during any other manufacturing process.
Yes, carbon steel clamps from Destaco are zinc plated for withstanding & minimising wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.
For ensuring smooth operation & durability of mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.
Destaco also offers a wide range of straight line action clamps that are available in a variety of configurations & styles, such as routable / straight handle, stainless steel & Toggle Lock Plus enabled designs.
Please note that the item you have bought is a 115V.