DESTACO 601-OSS Straight Line Action Clamp, Stainless steel, External thread, 100 lb Holding Cap.
  • Model: 601-OSS
  • Item: AJ8BDE

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£49.94 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemStraight Line Action Clamp
    Base Length1.33
    Base StyleFlanged
    Base Width1.05
    Handle StyleThumb
    Load Capacity100
    MaterialStainless Steel
    Overall Height1.27
    Overall Length2.61
    Plunger Thread Size4/1/2020

    Shipping Info:

    Ship weight (kg) 0.04
    Ship height (cm)3.23
    Ship length (cm)6.63
    Ship width (cm)2.67
    Country of OriginUS

    Product Details:

    • Destaco 601-OSS is a stainless-steel straight-line action clamp with a flanged base, used in checking & welding fixtures and tensioning devices. It has an external thread and a maximum load holding capacity of 100 lb (45.4 kg). 
    • This clamp has an easy-to-operate push / pull handle that moves the plunger of the clamp in and out along its axis. The handle can be locked in two positions, making it ideal to be used as a push or a pull clamp.