-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Straight Line Action Clamp |
---|---|
Base Length | 1.33" |
Base Width | 1.05" |
Handle Style | Thumb |
Holding Capacity | 100 Lbs. |
Material | Steel |
Mounting Base | Flange |
Overall Height | 1.27" |
---|---|
Overall Length | 2.610" |
Plunger | Round |
Plunger Height | 0.5" |
Plunger Thread Size | M4 |
Toggle Lock Plus | No |
Straight line action clamps hold objects or workpieces securely by moving the clamp plungers along their axis using straight line toggle or push / pull clamping action. These clamps can be locked in both extended and retracted positions to be used as both pull as well as push clamps. They are ideal for use in testing, fixturing, CNC machining, soldering and many other applications in the aerospace, automotive and food & packaging industries. Destaco 601 Series clamps are the smallest of Destaco's straight line clamps, having a compact design to reduce space requirement for clamp installation & operation. They feature handles to push or pull their round sliding plungers for holding workpieces. These clamps feature a flanged base for easy mounting. This Destaco 601-M straight line action clamp has metric internal threadings for quick fastening of the plunger. It is further constructed of steel for strength, durability and protection from abrasion related wear & tear.Raptor Supplies also offers manual clamps having similar specifications in stainless steel construction for corrosion resistance, having imperial external threaded plunger for secure clamping.
Height (cm) | 3.23 |
---|---|
Length (cm) | 6.63 |
Width (cm) | 2.67 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0405 |
destaco-601.pdf
Raptor Supplies also offers these manual clamps with #8-32 (imperial) internal thread (601) and with 1/4-20 (imperial) external thread (601-O) for secure holding of workpieces. For more variants related to Destaco 601-M clamp, refer to Destaco 601 Series Clamps page on our website.
The term "holding capacity" or the holding force indicates the capability of the clamp to hold down the equipment, workpiece or a sheet metal on the assembly line or during other manufacturing processes.
The red coloured handles alerts the operator about the location of the operating handle and the time he should grab it.
Yes, Destaco can supply manual clamps with a diverse range of coloured handles according to customer requirements. Destaco also offers special grips without the Destaco logo upon request.
Destaco clamps feature flange base mounting for easy installation and steel & stainless steel constructions for strength & corrosion resistance. These clamps are offered in diverse holding capacities to withstand the maximum external force that a locked clamp can handle without getting deformed permanently. The straight line action clamps also have external / internal plunger threadings in the imperial or metric variants for secure installation. The customers should also take note of the distance travelled by clamp plungers while purchasing an appropriate clamp for their use.
Straight line action clamps are manually operated using levers or handles for pushing clamp plungers against the workpieces and holding them securely. The handles are generally rotated upwards or downwards for pushing or pulling the clamp plungers.
All of the Destaco carbon steel clamps are zinc plated to resist wear & tear due to harsh industrial environments and provide rust resistance as well. Destaco also supplies stainless steel clamps for applications requiring clamping in outdoor conditions.
No, Destaco clamps are load-rated only for clamping applications. They are not designed for use in lifting or hoisting applications.
Please note that the item you have bought is a 115V.