Destaco 6004 Straight Line Action Clamp, Solid Body, 450 lb holding cap
  • Model: 6004
  • Item: AJ8BAH

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 6004 Straight Line Action Clamp, Solid Body, 450 lb Holding Cap. | AJ8BAH
Hover to zoom

View similar items

In Stock: 30+ units
£64.95 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemStraight Line Action Clamp
    Base StyleMounting Plate
    Handle StyleStraight
    Load Capacity450
    MaterialCarbon Steel
    Overall Height4.21
    Overall Length5.52
    Plunger Thread Size5/16-18

    Shipping Info:

    Ship weight (kg) 0.37
    Ship height (cm)10.69
    Ship length (cm)14.02
    Ship width (cm)4.67
    Country of OriginUS

    Product Details:

    • Through-hole mounted straight line clamp suitable for assembling, welding, fixture checking and tensioning devices
    • 50 % more holding capacity as compared to Destaco 604
    • Lockable in both extended and retracted position
    • Flanged base and round plunger